Menu Search
MEDIUM AC MOTORS #PDH03045

AC Motor, 575 VAC, 30 Hp, 27.44 A, 60Hz, 3 PH, Class F

SKU # 62918298982
Type: General Purpose AC Motor
Voltage: 575V AC
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 30 Hp
Speed: 1800 RPM
Application: Fans, Blowers, Crushers, Mixers, Pumps, Compressor and Conveyors
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 286T
Amps: 27.44A
Bearing: Ball Bearing
Insulation: Class F
Mounting: Horizontal F1
Construction: Cast Iron
Weight: 517 lb.
Enclosure Rating: NEMA B/C
Temperature - Operating: 40°C