You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MEDIUM AC MOTORS #PDH04045

AC Motor, 575 VAC, 40 Hp, 37.02 A, 60Hz, 3 PH, Class F

SKU # 62918298980
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose AC Motor
Voltage: 575 VAC
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 40 Hp
Speed: 1800 RPM
Application: Fans, Blowers, Crushers, Mixers, Pumps, Compressor and Conveyors
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 324T
Amps: 37.02 A
Bearing: Ball Bearing
Insulation: Class F
Mounting: Horizontal F1
Construction: Cast Iron
Weight: 658 lb.
Enclosure Rating: NEMA B/C
Temperature - Operating: 40°C