Menu Search
TECO-WESTINGHOUSE #APH10045-841

AC Motor, 575 V, 100 Hp, 89.6 A, 60Hz, 3 PH, 1800 RPM

SKU # 40023598937 Manufacturer Series: Advantage Plus
Type: AC Motor
Voltage: 575V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 100 Hp
Output Power: 74.6 kw
Speed: 1800 RPM
Application: Compressors, Mixers, Crushers, Pumps, Fans, Blowers and Conveyors
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 405T
Amps: 89.6A
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1/F2
Construction: Cast Iron Frame and End Bracket, Stainless Steel Nameplate and Hardware
Weight: 1300 lb.
Enclosure Rating: IP55
Temperature - Operating: -40° to +40°C

The ADVANTAGE PLUS IEEE 841 motors are engineered to operate many types of machinery in diverse industrial environments. Typical uses include petroleum, chemical, pulp and paper, mines and other severe duty applications requiring motors designed, manufact