Menu Search
Mounting Base Component Signal Mounting Base 1/2"
FEDERAL SIGNAL #LWMB2

Signal Mounting Base 1/2"

SKU # 78297925380
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Signal Mounting Base
Mounting Type: Conduit
Connection: 1/2"
Signal Models: 121S, 131ST, 131DST, 131C, 141(120V), 141ST, 225, 371, 371L, 371ST, 371DST, AV1, AV1ST, FB2PST, FB24ST

Mounting Base Component: Type - Signal Mounting Base; Mounting Type - Conduit; Connection - 1/2"; Signal Models - 121S, 131ST, 131DST, 131C, 141(120V), 141ST, 225, 371, 371L, 371ST, 371DST, AV1, AV1ST, FB2PST, FB24ST