Menu Search
ABB INSTALLATION PRODUCTS #TY537M

Thomas and BettsĀ® Tie, Cable; Self-Locking; 1/4 in. Stud; LxW: 13.9 x 0.3 in.

SKU # 78621080517 Manufacturer Series: Ty-RapĀ®
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Hole Size: 1/4 in. Stud
Width: 0.3 in.
Length: 13.9 in.
Tensile Strength: 120 lb.
Package Quantity: 50