Menu Search
BURNDY #CT50175MH10C

Unirap Tie, Cable; Self-Locking; LxW: 8.50 x 0.18 in.; No. 10 Stud; Natural

SKU # 78181033524
Color: Natural
Material: Nylon
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Clip Material: Nylon
Hole Size: #10 Stud
Width: 0.18 in.
Length: 8.5 in.
Tensile Strength: 50 lb.
Package Quantity: 100