Menu Search
PANDUIT #PLC4H-S25-L

Pan-Ty® Tie, Cable; Self-Locking; 1/4 in. Stud; LxW: 15.1 x 0.3 in.

SKU # 07498355118
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Nylon
Color: Natural
Hole Size: 1/4 in. Stud
Width: 0.3 in.
Length: 15.1 in.
Tensile Strength: 120 lb.
Package Quantity: 50