Menu Search
PANDUIT #BC4LH-S25-L

Dome-Top Barb-Ty Tie, Cable; Self-Locking; 1/4 in. Stud; LxW: 15.5 x 0.275 in.

SKU # 07498352326
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Hole Size: 1/4 in. Stud
Width: 0.275 in.
Length: 15.5 in.
Tensile Strength: 120 lb.
Package Quantity: 50