Menu Search
Mounting Cable Ties Tie, Cable; Self-Locking; LxW: 4.00 x 0.09 in.; No. 4 Stud; Natural
THOMAS & BETTS #TY533M

Ty-RapĀ® Tie, Cable; Self-Locking; LxW: 4.00 x 0.09 in.; No. 4 Stud; Natural

SKU # 78621082550
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Material: Nylon
Clip Material: Stainless Steel
Color: Natural
Hole Size: #4 Stud
Width: 0.09 in.
Length: 4 in.
Tensile Strength: 18 lb
Package Quantity: 100