Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Plate, Pushbutton, 5/8 in. Hole/Switch Box Mount

SKU: 78264022160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Pushbutton Plate
Mounting Hole Dia. - in: 5/8
Gang: 1
Mounting: Switch Box
Mounting Plates: Plate Type - Pushbutton Plate; Mounting Hole Dia. - in - 5/8; Gang - 1; Mounting - Switch Box; Additional Information - Push button Series: 620 & 690
Additional Info: Push button Series: 620 & 690