The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BELDEN #88770

Cable, Control/Instrumentation; 3C; 18 AWG

SKU # 62170388770
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control and Instrumentation Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Shield Type: Overall Beldfoil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: FEP
Jacket Color: Red
Insulation: FEP
Jacket Rating: CMP
Conductor Stranding: 19 x 30
Nominal OD: 0.150 in. (3.81mm)
Temperature Rating: -70 to 200 Degree C
Length: 500 ft. (152.4m)
Package: Reel
Approval Listings: UL Type CMP, CSA FT6, CE