Menu Search
BELDEN #88641-0021000

Cable, Electronic Multi-Conductor; 300V; 1 Pair; 24 AWG

SKU # 62170398962 Manufacturer Series: 88641
RoHS Compliant
Type: Electronic Multi-Conductor Cable
Conductor Count: 1 Pair
Conductor Size: 24 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: FEP
Jacket Color: Red
Insulation: FEP
Jacket Rating: CMP
Conductor Stranding: 7 x 32
Nominal OD: 0.106 in. (2.69mm)
Temperature Rating: -70 to 200 Degree C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Package: Reel
Approval Listings: NEC Type CMP, CEC/C Type CMP

Additional Info: Tinned Cu Drain Wire