Menu Search
SOUTHWIRE #95230

Cable, Communication Cable; Gray; 16 AWG; 4C

SKU # 62028495230
RoHS Compliant
Conductor Count: 4C
Nominal OD: 0.223 in. (5.66mm)
Package: Reel
Type: Communication Cable
Conductor Size: 16 AWG
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Conductor Stranding: 19 x 0.0117
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Shielded: STP
Shield Type: Overall Shield
Shield Material: Alum-Mylar
Approval Listings: UL Type CMR/CL3R. CUL Type CMG/FT4, NEC Article 725, 800

Additional Info: For Remote Control, Signaling, Security Systems, Communications, Intercom/P.A. Systems, Sound/Audio and Nurse Call