Menu Search
NATIONAL CABLE SPECIALIST #35DA1804U

Cable, Electronic Multi-Conductor; 18 AWG; 4C

SKU # 40000231804
Type: Electronic Multi-Conductor Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Semi-Rigid PVC
Jacket Rating: CMG/CM
Conductor Stranding: 16 x 30
Nominal OD: 0.227 in. (5.77mm)
Temperature Rating: -20 to 105 Degree C
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100 Percent
Approval Listings: CSA Certified CMG/UL Listed to CM Harmonized Standard C22.2 No. 214 and UL 444 Certified to CSA C22.2 No. 210.2 - Type AWM Passes CSA/FT4 Vertical Flame Test Passes UL 70000 BTU Vertical Flame Test 75 deg C UL Listed CMR (Riser)

Additional Info: Drain Wire: 22 AWG, Insulation Thickness: 0.01 in., Jacket Thickness: 0.02 in.