Menu Search
NEXANS #SCRX-3C18-SHLD-ARMD

Cable, Multi-Conductor; 3C; 18 AWG; Red

SKU # 62028198967
Type: Multi-Conductor Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Jacket Color: Red
Shielded: STP
Shield Type: Shielded

Additional Info: Armored