Menu Search
NATIONAL CABLE SPECIALIST #35A1802U

Cable, Multi-Conductor; 18 AWG; 2C; Gray

SKU # 40000211802
Type: Multi-Conductor Cable
Conductor Type: Str Tinned Copper
Conductor Count: 2C
Conductor Size: 18 AWG
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CM, CMG
Conductor Stranding: 16 x 30
Nominal OD: 0.197 in. (5.00mm)
Temperature Rating: -20 to 105 Degree C
Shielded: UTP
Approval Listings: UL Type CM, CSA Type CMG, AWM Style, UL Flame Test: FT4 and 70000 BTU

Additional Info: Unshielded