(0)

TRENDS DISTRIBUTORS #IC144S1BOX

Sound and Audio Cable 4C 14 AWG

SKU: 40002298994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Sound and Audio Cable
Conductor Count: 4C
Conductor Size: 14 AWG
Jacket Color: White
Conductor Strands: 105
Length: 500 ft. (152m)
Description
Multi-Conductor Cable, Unshielded: Type - Sound and Audio Cable; Conductor Count - 4C; Conductor Size - 14 AWG; Jacket Color - White; Conductor Strands - 105; Length - feet - 500-ft; Length - meters - 152 m; Additional Information - Direct Burial, OFC
Additional Info: Direct Burial, OFC