Menu Search
BELDEN #9418-060U1000

Cable, Communication/Control; 18 AWG; 4C; 1000 ft. Reel

SKU # 62170398952 Manufacturer Series: 9418
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 4
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 19 x 30
Nominal OD: 0.245 in. (6.22mm)
Temperature Rating: -70 to 200 Degree C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Aluminum Foil-Polyester 100 Percent
Approval Listings: NEC/(UL) CMG, CEC/c(UL) Type CMG/FT4

Additional Info: Beldfoil Shield