Menu Search
BELDEN #5300FE

Cable, Security/Commercial Audio; 18 AWG; 2C

SKU # 62170392047
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 18 AWG
Conductor Count: 2C
Conductor Material: Bare Copper
Jacket Color: Black
Nominal OD: 0.162 in (4.11mm)
Temperature Rating: 75°C
Shield Material: Alum Foil-Polyester 100%
Approval Listings: NEC Type CMR, CEC/C(UL) Type CMG
Type: Security and Commercial Audio Cable
Voltage: 300V
Jacket Material: PVC
Insulation: Polypropylene
Jacket Rating: CMR
Conductor Stranding: 7 x 26
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield

Additional Info: Beldfoil Shield.