Menu Search
BELDEN #5304FE

Security and Sound Cable, 300 V, 6, 18 to 6 AWG, Gray

SKU # 62170392050
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Sound Cable
Conductor Type: Stranded
Conductor Count: 6
Conductor Size: 18 to 6 AWG
Conductor Material: Tin Plated Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: FT4
Conductor Stranding: 7x26 Str
Nominal OD: 0.22 in.
Temperature Rating: -20° to +75°C
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Aluminum/Polyester
Approval Listings: UL-1666, CSA Certified