Menu Search
DECA #16-2/C

Multi-Conductor Cable, 2C, 16 AWG, Tin Plated Copper

SKU # 40015298995
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 2
Conductor Size: 16 AWG
Conductor Material: Tin Plated Copper
Jacket Material: PVC
Insulation: PVC
Jacket Rating: FT6
Shielded: UTP