Menu Search
DECA #18-2/C

Multi-Conductor Cable, 2C, 18 AWG, Tin Plated Copper

SKU # 40015299000
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 2
Conductor Size: 18 AWG
Conductor Material: Tin Plated Copper
Jacket Material: PVC
Insulation: PVC
Jacket Rating: FT6
Shielded: UTP