Menu Search
DECA #16-3/C

Multi-Conductor Cable, 3C, 16 AWG, Tin Plated Copper

SKU # 40015298981
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 3
Conductor Size: 16 AWG
Conductor Material: Tin Plated Copper
Jacket Material: PVC
Insulation: PVC
Jacket Rating: FT6
Shielded: STP
Shield Material: Alum-Mylar