Menu Search
DECA #18-4/C

Multi-Conductor Cable, 4C, 18 AWG, Tin Plated Copper

SKU # 40015298978
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 4
Conductor Size: 18 AWG
Conductor Material: Tin Plated Copper
Jacket Material: PVC
Insulation: PVC
Jacket Rating: FT4
Shielded: UTP