Menu Search
DECA #18-4/C

Multi-Conductor Cable, 4C, 18 AWG, Tin Plated Copper

SKU # 40015298985
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 4
Conductor Size: 18 AWG
Conductor Material: Tin Plated Copper
Jacket Material: PVC
Insulation: PVC
Jacket Rating: FT6
Shielded: STP
Shield Material: Alum-Mylar