Menu Search
ELECTRO CABLES #2C/18

Multi-Conductor Cable, 2C, 18 AWG, 300 ft. L, Gray

SKU # 62029397998
Type: Multi-Conductor Cable
Conductor Count: 2
Conductor Size: 18 AWG
Conductor Material: Tin Plated Copper
Jacket Color: Gray
Length: 300 ft.
Shielded: UTP