Menu Search
ELECTRO CABLES #3C/18

Multi-Conductor Cable, 3C, 18 AWG, 300 ft. L, Gray

SKU # 62029397997
Type: Multi-Conductor Cable
Conductor Count: 3
Conductor Size: 18 AWG
Conductor Material: Tin Plated Copper
Jacket Color: Gray
Length: 300 ft.
Shielded: UTP