Menu Search
HYPERLINE #SPK4-14AWG-CU9-WHITE-500FT

Multi-Conductor Cable, 300 V, 4C, 14 AWG, 0.3 in. OD

SKU # 62130598991
RoHS Compliant
Type: Electronic Multi-Conductor Cable
Conductor Count: 4
Conductor Size: 14 AWG
Conductor Material: Oxygen Free CU
Voltage: 300V
Jacket Material: PVC
Insulation: PVC
Nominal OD: 0.3 in.
Length: 500 ft.
Shield Type: Unshielded
Package: 500 ft./Box
Approval Listings: UL-13 and UL-444, UL-1666 (Riser), CSA C22.2 no. 2556 (FT4), NEC 725 and 800