You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NATIONAL CABLE SPECIALIST #42EA2202U

nSPEC® Multi-Conductor Cable, 300 V, 2C, 22 AWG, 0.13 in. OD

SKU # 40000299994
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Cable
Conductor Type: Stranded
Conductor Count: 2
Conductor Size: 22 AWG
Conductor Material: Tin Plated Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: FR PVC
Jacket Rating: CMP
Conductor Stranding: 7x30 Str
Nominal OD: 0.13 in.
Temperature Rating: 60°C
Shielded: STP
Shield Type: Foil
Shield Material: Overall 100% Aluminum Foil
Approval Listings: UL-910, 444, CSA C22.2 No. 214