The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SOUTHWIRE #96888-3Y-01

Cable, Communication/Control; 22 AWG; 4C; Gray

SKU # 62028470001
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Type: Sol Bare Copper
Conductor Count: 4C
Conductor Size: 22 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR
Conductor Stranding: 1 x 22
Nominal OD: 0.117 in. (2.97mm)
Temperature Rating: 60°C
Length: 1000 ft.
Shielded: UTP
Package: Pull Box
Approval Listings: UL Type CMR CUL Type CMG/FT4

Additional Info: Sun-resistant Jacket