You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
TRENDS DISTRIBUTORS #IC122S1BOXWHT

Cable, Sound/Audio; 12 AWG; 2C; White

SKU # 40002298980
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sound and Audio Cable
Conductor Count: 2C
Conductor Size: 12 AWG
Jacket Color: White
Conductor Stranding: 65 Strands
Length: 500 ft. (152m)
Shielded: UTP

Additional Info: Direct Burial