You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - EQUIP MTR LEA #SIS

Cable Switchboard; 600V; Gray

SKU # 62009498952
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switchboard
Conductor Type: Copper
Conductor Size: 14 AWG
Voltage: 600V
Jacket Material: XLP X-Linked Polyethylene
Jacket Color: Gray
Insulation: Cross-linked Polyethylene (XLPE)
Conductor Stranding: 41 Strands
Nominal OD: 0.15 in. (3.80 mm)
Temperature Rating: 90°C
Length: 1000 ft.
Shielded: UTP
Package: Reel