You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - EQUIP MTR LEA #TEW-14-SOL-GRN-300

Equipment, TEW 14 AWG Copper, Tinned

SKU # 62009439541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment
Conductor Type: Copper
Conductor Size: 14 AWG
Voltage: 600V
Jacket Material: Thermoplastic
Jacket Color: Green
Insulation: Thermoplastic
Conductor Stranding: 1 Strand
Nominal OD: 0.12 in. (3.05 mm)
Temperature Rating: 221°F (105°C)
Length: 300m
Shielded: UTP

Multi-Conductor Cable, Unshielded: Type - Equipment, TEW; Conductor Size - 14 AWG; Conductor Type - Copper, Tinned; Voltage - 600V; Jacket Material - Thermoplastic; Jacket Color - Green; Insulation - Thermoplastic; Conductor Strands - 1; Nominal OD - 0.12" (3.05 mm); Temperature Rating - 105 degC; Length - meters - 300 m