Menu Search
BURNDY #BIT-350

UNITAP™ Connector, Multiple Tap; Aluminum, Insulated; 2 Ports; No. 10-350kvmil

SKU # 78181013353
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Max: 350kcmil
AWG Min: #10
Entry Type: Same Side
Voltage: 600V 310A
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Conductor Type: CU/AL

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor