Menu Search
BURNDY #BIT-2/0

UNITAP™ Connector, Multiple Tap; Alum; 2 Ports; #14-2/0

SKU # 78181013406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Max: 2/0
AWG Min: #14
Entry Type: Same Side
Voltage: 600V 175A
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Conductor Type: CU/AL

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor