Menu Search
BURNDY #BITO750

Unitap Mechanical Multiple Tap Connector, CU/AL, 2 str - 750 mcm AWG, 600V, 2 Ports, 2 Sided

SKU # 78181023314
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Plastisol Insulated, Oxide Inhibitor
Ports: 2
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 2 str
AWG Max: 750mcm
Voltage: 600V

Additional Info: Dimensions: 2.87 in. L x 3.38 in. W x 3.00 in. H, Hex Size(Key): 3.38 in., Number of Screws: 2