Specifications
Connector Type:
Multiple Tap
Material:
Aluminum, Insulated, Black
Ports:
2
Entry Type:
1 Sided
Conductor Type:
CU/AL
AWG Min:
14 sol
AWG Max:
2/0 str
Voltage:
600V
Description
Additional Info: UV Rated Plastisol Insulation. Prefilled with Oxide Inhibitor