Menu Search
BURNDY #BITO-250

Unitap Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 10 sol, 250 mcm

SKU # 78181013407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 1 Each Side
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 250mcm
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor