Menu Search
BURNDY #BITO-2/0

Unitap Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 14 sol, 2/0 str

SKU # 78181013355
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 1 Each Side
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 2/0 str
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor