Specifications
Connector Type:
Multiple Tap
Material:
Aluminum, Insulated, Clear
Ports:
2
Entry Type:
1 Each Side
Conductor Type:
CU/AL
AWG Min:
14 sol
AWG Max:
4 str
Voltage:
600V
Description
Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor