Menu Search
BURNDY #BIBD2/0-2

Unitap Multiple Tap, 2 Port, Aluminum, Plastisol Insulated, 14 AWG, 2/0 str

SKU # 78181022393 Manufacturer Series: Series BIBD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Plastisol Insulated
Ports: 2
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14
AWG Max: 2/0 str
Voltage: 600V

BUR BIBD2/0-2 MULTIPLE-WIRE-TERM