Menu Search
BURNDY #BIBS250-3

Unitap Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 10 sol, 250 mcm

SKU # 78181022399 Manufacturer Series: Series BIBS
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 250mcm
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor