Menu Search
BURNDY #BIBD2/0-3

Unitap Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 14 sol, 2/0 str

SKU # 78181022394 Manufacturer Series: Series BIBD
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 2/0 str
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor