You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #BIBS250-4

Unitap Multiple Tap, 4 Port, Aluminum, Insulated, Clear, 10 sol, 250 mcm

SKU # 78181022401 Manufacturer Series: Series BIBS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 4
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 10 sol
AWG Max: 250mcm
Voltage: 600V

Additional Info: Plastisol Insulation. Prefilled with Oxide Inhibitor