Menu Search
BURNDY #BIT750

UNITAP™ Connector, Multiple Tap; Aluminum, Insulated; 2 Ports; No. 2-750kcmil

SKU # 78181023313
RoHS Compliant
View more versions of this product
AWG Min: #2
AWG Max: 750kcmil
Entry Type: Same Side
Voltage: 600V 475A
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Conductor Type: CU/AL

Additional Info: UV Rated Plastisol Insulation, Prefilled with Oxide Inhibitor