Menu Search
BURNDY #BIBS600-3

Unitap Tap Connector, CU/AL, 4 AWG - 600 mcm, 600V, Aluminum, Insulated, Clear, 3 Ports, 1 Sided

SKU # 78181022410 Manufacturer Series: BIBS
RoHS Compliant
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 4
AWG Max: 600mcm
Voltage: 600V

Multi-Use Cable Taps, Multiple: Connector Type - Multiple Tap; Material - Aluminum, Insulated, Clear; Ports - 3; Entry Type - 1 Sided; Conductor Type - CU/AL; AWG Min - 4 AWG; AWG Max - 600 mcm; Voltage - 600V; Additional Information - Insulation Type: Plastisol, Dimension: 4.00 in. L x 2.38 in. W x 2.75 in. H, Hex Size (Key): 3/8; Manufacturer Series - Unitap BIBS

Additional Info: Insulation Type: Plastisol, Dimension: 4.00 in. L x 2.38 in. W x 2.75 in. H, Hex Size (Key): 3/8