Menu Search
ILSCO #PBTS-3-1/0

Nimbus® Multi-Tap, Insulated; Plastisol; Ports: 3; Single Side; 600V; AWG: 14-1/0

SKU # 78366907926 Manufacturer Series: PBTS
RoHS Compliant
Connector Type: Insulated Multi-Tap
Material: High Dielectric Strength Plastisol
Ports: 3
Entry Type: Single Sided
Conductor Type: CU/AL
AWG Min: 14
AWG Max: 1/0
Voltage: 600V

Dual-rated single-sided entry connectors with black cover and removable plugs. Prefilled with De-ox® to prevent oxides from forming.

Additional Info: Cold temperature rated to -45°C.