Menu Search
PANDUIT #PCSB4-2-12Y

Multiple Tap, 2 Port, Aluminum, Insulated, Clear, 14 sol, 4 str

SKU # 07498359754 Manufacturer Series: PCSB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 2 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str
Voltage: 600V

Additional Info: PVC Insulation. Prefilled with Oxide Inhibitor