Menu Search
PANDUIT #PCSB4-2S-12Y

Multiple Tap 2 Port Aluminum, Insulated, Clear

SKU # 07498359755 Manufacturer Series: PCSB-S
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 2
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 4 str
Voltage: 600V

Additional Info: PVC Insulation. Prefilled with Oxide Inhibitor