Menu Search
PANDUIT #PCSB2/0-3S-6Y

Multiple Tap, 3 Port, Aluminum, Insulated, Clear, 14 sol, 2/0 str

SKU # 07498359643 Manufacturer Series: PCSB
Connector Type: Multiple Tap
Material: Aluminum, Insulated, Clear
Ports: 3
Entry Type: 1 Sided
Conductor Type: CU/AL
AWG Min: 14 sol
AWG Max: 2/0 str
Voltage: 600V

Additional Info: PVC Insulation. Prefilled with Oxide Inhibitor